Beli kursi salon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IGT-30 Grease Trap (Perangkap Lemak Minyak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    IGT-30 Grease Trap (Perangkap Lemak Minyak)
    atribut:
    • Volume (ml): 32000
    • Dimension (LxWxH) (mm): 428x328x338
    • Material: Cold Rolled Steel Material
    • Thickness Material (mm): 0.9
  2. Oxihom Office Chair Salon (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.599.900

    Oxihom Office Chair Salon (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    OXIHOM FF2-G2 SeriesDesain yang menggabungkan unsur kontemporer dengan gaya minimalis, & cocok sekali dengan selera kaum muda.
    atribut:
    • Frame/Body Color: Grey
  3. Defelsko Wetting Agent
    Mulai

    Rp1.099.900

    Defelsko Wetting Agent
    Deskripsi:
    PosiTest LPD Wetting Agent (60 ml)Wetting AgentIncludes two (2) 60mL bottles.Why use a wetting agent?Sometimes pinholes are so miniscule that water has difficulty reaching the conductive substrate underneath, especially on thicker coatings when the water must penetrate further into a pinhole to reach the substrate. In these instances, inspectors will use a surfactant (wetting agent) to lower the surface tension of the water, allowing the solution to better penetrate the pinhole.
    atribut:
    • Order Code: LPDWET
    • Compatible for: PosiTest LPD
  4. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  5. LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Mulai

    Rp499.900

    LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  6. KNIPEX Crimping Pliers (Tang Crimping)
    Mulai

    Rp739.900

    KNIPEX Crimping Pliers (Tang Crimping)
    Deskripsi:
    - For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
  7. CARPENTIA Bingkai Akrilik Tempel Dinding
    Mulai

    Rp19.900

    CARPENTIA Bingkai Akrilik Tempel Dinding
    Deskripsi:
    Acrylic Frame Dinding TempelSUDAH INCLUDE TERPASANG DOUBLE TAPEPemotongan dengan laser cutting 100%
  8. Prolix Colloidal Silica Concrete Hardener Densifer
    Mulai

    Rp109.900

    Prolix Colloidal Silica Concrete Hardener Densifer
    atribut:
    • Form: Liquid
    • Properties: Non-Caustic with Lower PH
    • Technology: Colloidal Silica with Nano Particles
    • VOC: Free
    • Volume (L): 1
  9. Samsung Solid State Drive 870 EVO (SSD Internal)
    Mulai

    Rp3.199.900

    Samsung Solid State Drive 870 EVO (SSD Internal)
    Deskripsi:
    Everyday users can now enjoy professional-level SSD performance.Intelligent TurboWrite accelerates write speeds and maintains long-term high performance with a larger variable buffer.- 6th Gen. Samsung V-NAND 3bit MLC and MKX Controller- Up to 560MB/s read and 530MB/s write speeds- 150 TBW (terabytes written)
    atribut:
    • Dimensions (mm): 100x69.85x6.8
    • Form Factor: 2.5inch
    • Interface: SATA
    • Sequential Read Speed (MB/s): 560
    • Sequential Write Speed (MB/s): 530
  10. Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp759.900

    Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kursi jaring mekanik dengan hidrolik dan mekanik
  11. LEGRIS Axial Valves (Katup Koaksial)
    Mulai

    Rp10.999.900

    LEGRIS Axial Valves (Katup Koaksial)
    Deskripsi:
    Designed to overcome the limitations of traditional actuators, LEGRIS axial valves combine the functions of a valve fitted with an actuator. Extremely compact, axial valves need up to 50% less space than actuated valves.
    atribut:
    • UNSPSC: 40142606
    • Body Material: Nickel Plated Brass
    • Connection Type: FNPTxFNPT
    • Hex Size (mm): 33
    • Maximum Pressure: 150
    • Overall Height (inch): 2.76
    • Overall Length (inch): 5.31
    • Pilot Port Size (in BSPP): 1/8
    • Pilot Pressure: 60 to 115
    • Pipe Size (inch): 3/4x3/4
    • Seal Material: FKM
    • Temperature Range (°F): 15 to 275
    • Valve Configuration: Normally Closed
  12. Toptul Deep Sockets Inch
    Mulai

    Rp16.900

    Toptul Deep Sockets Inch
    atribut:
    • Length (mm): 50
    • Drive Size (inch): 1/4
    • No. of Point: 12
    • Finishing: Mirror Polished
    • Material: Chrome Vanadium Steel Material
    • Measurement Type: SAE
    • Standard: DIN3124
  13. LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Mulai

    Rp499.900

    LEGRIS Air & Non-Potable Water Push-to-Connect Tube Fittings
    Deskripsi:
    Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.
    atribut:
    • Color: Silver
    • Compatible Tube Material: Copper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
    • Finish/Coating: Nickel Plated
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Push-to-Connect
    • Maximum Operating Pressure: 435
    • Maximum Operating Temperature (°F): 302
    • Minimum Operating Temperature (°F): 13
    • Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
    • Vacuum Rating (in.Hg): 28
  14. GETRA Grease Trap (Perangkap Lemak Minyak)
    Mulai

    Rp1.199.900

    GETRA Grease Trap (Perangkap Lemak Minyak)
    Deskripsi:
    Stainless steel Oil filter, equiped with basket, put it under the sink Inlet and outlet pipe : 2 1/4 inch
Daftar Harga kursi salon Terbaru November 2026
IGT-30 Grease Trap (Perangkap Lemak Minyak)Rp539.900
Oxihom Office Chair Salon (Kursi Kantor / Kursi Kerja)Rp1.599.900
Defelsko Wetting AgentRp1.099.900
BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)Rp159.900
LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)Rp499.900
KNIPEX Crimping Pliers (Tang Crimping)Rp739.900
CARPENTIA Bingkai Akrilik Tempel DindingRp19.900
Prolix Colloidal Silica Concrete Hardener DensiferRp109.900
Samsung Solid State Drive 870 EVO (SSD Internal)Rp3.199.900
Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)Rp759.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)